VJ68 - 200AMP Box 2"

Killark

  • $382.05 (Each)
  • $382.05 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VJ68
Manufacturer
Killark
Manufacturer's Part Number
VJ68
Description
200AMP Box 2"
Versamate Series - 200A, 2" Dead-End Back Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936832876 / 0783936832876 / 00783936832876
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.05 (Each)
Resources
Images
 
 
VJ68 - Small Image
 
VJ68 - Large Image
Attachments
 
 
VJ68 - Specification Sheet
Other Links
 
 
VJ68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
extra flex: #1-250;Regular stranding: #1-250
Dimensions and Weight
Height
8
Depth
3.86
Width
9.5
Descriptions
Description
200AMP BOX 2"
Product Type
Backbox, 200A 2 Deadend
extra long description
KLRK VJ68 BACKBOX, 200A 2 DEADEND
Long Description
Versamate Series - 200A, 2" Dead-End Back Box
Special Features
For use with Versamate Series Receptacles.
Manufacturer Information
Manufacturers Part Number
VJ68
Brand
KILLARK
series
VersaMate
GTIN
00783936832876
UPC
783936832876
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Aluminum splice box with adapter
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
electrical power plants;marine, docks, p;petrochemical plants;Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills;wastewater treatment
Mounting
Mounting holes
nema rating
NEMA 3, 4, 4x
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat