56250 - Wire Marker Book, 1-48

Klein Tools

  • $17.31 (Each)
  • $17.31 (Each)

  • $1,731.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56250
Manufacturer
Klein Tools
Manufacturer's Part Number
56250
Description
Wire Marker Book, 1-48
Label Wires Quickly and Easily With Klein Tools’ New Preprinted Panel and Wire Markers. These Markers Are Made Of Durable Vinyl Coated Cloth and Contain Larger Print to Make Them Easier to Read. Klein Is Now Offering Marker Books In Five Different Configurations to Meet Every Labeling Need.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
092644562501 / 00092644562501
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Standard Packaging
$1,731.00 (Per 100)
Resources
Images
 
 
56250 - Small Image
 
56250 - Large Image
 
56250 - Large Image
 
56250 - Large Image
 
56250 - Large Image
 
56250 - Large Image
 
56250 - Large Image
 
56250 - Video
Other Links
 
 
56250 - Other
 
56250 - Other
 
56250 - Other
 
56250 - Other
Attachments
 
 
56250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Coated White Cloth
Material, Color, and Finish
Color
Black Print on White
Dimensions and Weight
Overall Length
5.5" (14 cm)
Descriptions
Product Type
Wire Marker Book, 1-48
Description
WIRE MARKER BOOK, 1-48
extra long description
KLEIN 56250 Wire Marker Book, 1-48
Features
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.
Long Description
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need.
Special Features
Large Print
Additional Information
Overall Height
0.125" (0.3 cm)
Number of Pages
14
Overall Width
3.328" (8.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56250
GTIN
00092644562501
UPC
092644562501
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Strong Tack Adhesive
Packaging
Weight
2.1 oz (59 g)
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat