CL210 - 400A Digital Clamp Meter, Ac Auto-Ranging W/Temp

Klein Tools

  • $61.52 (Each)
  • $61.52 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL210
Manufacturer
Klein Tools
Manufacturer's Part Number
CL210
Description
400A Digital Clamp Meter, Ac Auto-Ranging W/Temp
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-45/64 In Length, 3-13/64 In Width, 0.63 LB, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644690587 / 00092644690587
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.52 (Each)
Resources
Installation Sheets
 
 
CL210 - Installation Sheet
Images
 
 
CL210 - Small Image
 
CL210 - Large Image
 
CL210 - Video
Attachments
 
 
CL210 - Specification Sheet
Other Links
 
 
CL210 - Other
 
CL210 - Other
Specifications Sheets
 
 
CL210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac/dc
Dimensions and Weight
Height
1-39/64 in;40.9 mm
Length
8-45/64 in;221.1 mm
Width
3-13/64 in;81.4 mm
Descriptions
Product Type
Digital Clamp Meter
Long Description
Digital Clamp Meter, 400 A, 600 V ac/dc, Battery Powered, 1-39/64 in Height, 8-45/64 in Length, 3-13/64 in Width, 0.63 lb, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
Features
Klein Tools CL210 is an automatically ranging digital-clamp meter that measures AC current via the clamp, AC/DC voltage, resistance and continuity via test-leads, and temperature via a thermocouple probe. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features.
Short Description
Digital Clamp Meter, 600 VAC/dc, 400 A
Description
400A DIGITAL CLAMP METER, AC AUTO-RANGING W/TEMP
Additional Information
ac current
400 A
for use with
Clamp
includes
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery
Power Source
Battery
Display Type
LCD
Standards Met
CE Certified;cETLus Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+1832 °F;+1000 °C
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
CL210
Brand
Klein Tools
GTIN
00092644690587
UPC
092644690587
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.63 lb;0.29 kg
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Measures AC Current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL210.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of CL210.

Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.71) ·
CL700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.71

Each

QTY:
Each
Add
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Square...
  • Our Part #: CL600
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.57) ·
CL600 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$84.57

Each

QTY:
Each
Add
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35...
  • Our Part #: CL800
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CL800
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.23) ·
CL800 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$144.23

Each

QTY:
Each
Add
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Dig...
  • Our Part #: CL900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL900
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($203.04) ·
CL900 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.04

Each

QTY:
Each
Add
Klein CL380 Ac/DC Digital Clamp Met
  • Our Part #: CL380
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL380
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.00) ·
CL380 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to CL210, though they may not be 100% alike.

The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, ...
  • Our Part #: CL220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL220
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($84.75) ·
CL220 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.75

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to CL210 are priced for value and offer basic funtionality.

Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Ba...
  • Our Part #: CL110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL110
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL110 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein CL312 400A Ac Digital Hvac CL
  • Our Part #: CL312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL312
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL312 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein CL450 Hvac Clamp Meter, Diffe
  • Our Part #: CL450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL450
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL450 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat