CL220 - Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp

Klein Tools

  • $84.75 (Each)
  • $84.75 (Each)
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
CL220
Manufacturer
Klein Tools
Manufacturer's Part Number
CL220
Description
Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp
The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, and Continuity Via Test-Leads, and Temperature With Thermocouple. The Meter Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology For Accuracy. Additionally, A Backlit LCD Makes Viewing In Low Light Easy.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692857 / 00092644692857
Weight per unit
0.613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.75 (Each)
Resources
Images
 
 
CL220 - Small Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Large Image
 
CL220 - Video
360 Images
 
 
CL220 - 360 Image
Attachments
 
 
CL220 - Specification Sheet
Other Links
 
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
 
CL220 - Other
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
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
Product Type
Digital Clamp Meter With Temp
Features
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.
extra long description
KLEIN CL220 Digital Clamp Meter wit
Description
DIGITAL CLAMP METER AC AUTO-RANGING 400AMP W/ TEMP
Long Description
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy.
Special Features
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature
Additional Information
Capacitance
Temperature Range
-40° - 1832°F (-40° - 1000°C)
Overall Height
1.5" (3.8 cm)
display
2000 Count Backlit LCD
Overall Width
3.5" (8.9 cm)
ac voltage
600 V
Voltage
600 V AC/DC
included
Digital Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries
functions
TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature
auto-power off
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL220
GTIN
00092644692857
UPC
092644692857
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Auto Ranging TRMS Clamp with Temperature
Packaging
Weight
11 oz (314 g)
Weight per each
0.613
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL220.
Jump To:

Similar Items

Similar items are close alternatives to CL220, though they may not be 100% alike.

Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-4...
  • Our Part #: CL210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CL210
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.52) ·
CL210 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat