VDV826628 - Modular Data Plugs, RJ45-CAT5E, 10-Pack

Klein Tools

  • $12.67 (Each)
  • $12.67 (Each)

  • $76.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826628
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-628
Description
Modular Data Plugs, RJ45-CAT5E, 10-Pack
Twisted Pair Connector, RJ45 Connector, 8 Contacts, Colorless, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - SHLD Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581687 / 00092644581687
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.67 (Each)
Standard Packaging
$76.02 (Per 6)
Resources
Images
 
 
VDV826628 - Large Image
 
VDV826628 - Large Image
 
VDV826628 - Large Image
 
VDV826628 - Small Image
 
VDV826628 - Large Image
 
VDV826628 - Video
Other Links
 
 
VDV826628 - Other
 
VDV826628 - Other
Brochures
 
 
VDV826628 - Brochure
Attachments
 
 
VDV826628 - Specification Sheet
360 Images
 
 
VDV826628 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Overall Length
0.5" (1.27 cm)
Descriptions
Product Type
Twisted Pair Connector
Long Description
Twisted Pair Connector, RJ45 Connector, 8 Contacts, Colorless, 0.22 lb
Short Description
Twisted Pair Connector, RJ45, 8 C, Colorless
extra long description
KLEIN VDV826-628 Modular Data Plug
Description
MODULAR DATA PLUGS, RJ45-CAT5E, 10-PACK
Special Features
Pass-Thru Technology
Additional Information
Connector Type
RJ45
number of contacts
8
package quantity
10 PK
Overall Width
0.5" (1.27 cm)
Overall Height
1" (2.5 cm)
Cable Type
CAT 5/CAT 5e
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV826-628
Brand
Klein Tools
GTIN
00092644581687
UPC
092644581687
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Packaging
Weight
0.22 lb
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Voice/Data/Video Tools
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat