MH175AQKIT31 - 175W MH 4-Tap Ballast Kit

Keystone

  • $71.40 (Each)
  • $71.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH175AQKIT31
Manufacturer
Keystone
Manufacturer's Part Number
MH-175A-Q-KIT 3/1
Description
175W MH 4-Tap Ballast Kit
175W Metal Halide, Quad Tap (120/208/240/277V), Ballast Kit, With Capacitor and Ignitor, Included Ballast: MH-175A-Q-Ca
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
890949003176 / 0890949003176 / 00890949003176
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.40 (Each)
Resources
Images
 
 
MH175AQKIT31 - Large Image
 
MH175AQKIT31 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
175
Ballast Type
Magnetic Metal Halide
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Product Type
1 Lite 13 Watt, 2-Pin, HPF Compact Fluorescent, Magnetic
Description
175W MH 4-TAP BALLAST KIT
extra long description
Key MH-175A-Q-KIT 3/1 1 Lite 13 Wat
Long Description
175W METAL HALIDE, QUAD TAP (120/208/240/277V), BALLAST KIT, WITH CAPACITOR AND IGNITOR, INCLUDED BALLAST: MH-175A-Q-CA
Construction
Core and Coil
Additional Information
Input Voltage
120/208/240/277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
MH-175A-Q-KIT 3/1
GTIN
00890949003176
UPC
890949003176
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat