LH600303C - 1/10-30A 3P 600V Class H Box Lug Fuse Block

Littelfuse

  • $44.63 (Each)
  • $44.63 (Each)

  • $446.30 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LH600303C
Manufacturer
Littelfuse
Manufacturer's Part Number
LH60030-3C
Description
1/10-30A 3P 600V Class H Box Lug Fuse Block
Fuse Block, Barrier; Molded Phenolic Thermoplastic; 3 Pole; Class H, Class K5 Fuse; Fuse Voltage Rating 600 V; Fuse Current Rating 30 Ampere; Wire Size 6 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
07945802024
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.63 (Each)
Standard Packaging
$446.30 (Per 10)
Resources
Images
 
 
LH600303C - Small Image
 
LH600303C - Large Image
Attachments
 
 
LH600303C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Wire Size
6 AWG (ALUMINUM/COPPER)
Terminal Type
BOX LUG
Material
MOLDED PHENOLIC THERMOPLASTIC
Descriptions
Description
1/10-30A 3P 600V CLASS H BOX LUG FUSE BLOCK
Commodity Description
Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks
Long Description
FUSE BLOCK, BARRIER; MOLDED PHENOLIC THERMOPLASTIC; 3 POLE; CLASS H, CLASS K5 FUSE; FUSE VOLTAGE RATING 600 V; FUSE CURRENT RATING 30 AMPERE; WIRE SIZE 6 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND
Additional Information
Fuse Current Rating
30 AMPERE
Fuse Voltage Rating
600 V
Fuse Type
CLASS H, CLASS K5
Manufacturer Information
Manufacturers Part Number
LH60030-3C
Brand
Littelfuse
Model
LH60
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LH600303C.
Jump To:

Similar Items

Similar items are close alternatives to LH600303C, though they may not be 100% alike.

Fuse Block, Class H, 600V 30A, 3 Pole
  • Our Part #: HM600303CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($532.96) ·
HM600303CR - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.24

Each

QTY:
Each
Add
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class H, Cl...
  • Our Part #: HM600303CR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HM60030-3CR
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($451.80) ·
HM600303CR - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$112.95

Each

QTY:
Each
Add
Replaced By HM60030-3CR
  • Our Part #: H600303C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H60030-3C
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.24) ·
H600303C - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat