211121 - Redlithium Usb Hard Hat Headlamp

Milwaukee®

  • $73.00 (Each)
  • $73.00 (Each)
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
211121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2111-21
Description
Redlithium Usb Hard Hat Headlamp
The Milwaukee® Redlithium™ Usb Hard Hat Headlamp Offers High Output, Secure Attachment and Is Powered By Redlithium™ Usb. The Hard Hat Light Delivers Professional 475 Lumens Of Trueview™ High Definition Output and Is Capable Of All-Day Runtime, Over 2, 000 Recharges, and 3X Faster Charging Via Usb. It Is Optimized For Use With Hard Hats With Its Slip-Resistant Strap and Clips For Easy and Secure Attachment. The Water, Dust, and Drop Resistant Body and Lens Allow It to Withstand The Toughest Conditions. Get
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511594 / 00045242511594
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.00 (Each)
Resources
Other Links
 
 
211121 - Other
 
211121 - Other
 
211121 - Other
Images
 
 
211121 - Small Image
 
211121 - Large Image
 
211121 - Large Image
 
211121 - Large Image
 
211121 - Large Image
 
211121 - Large Image
 
211121 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Color Family
Reds / Pinks
Dimensions and Weight
Diameter
7.25
Descriptions
Features
USB Rechargeable Hard Hat Headlamp
Short Description
HARD HAT HEADLAMP
Description
REDLITHIUM USB HARD HAT HEADLAMP
extra long description
MILW 2111-21 HARD HAT HEADLAMP
Product Type
Hard Hat Headlamp
Long Description
The MILWAUKEE® REDLITHIUM™ USB Hard Hat Headlamp offers high output, secure attachment and is powered by REDLITHIUM™ USB. The hard hat light delivers professional 475 lumens of TRUEVIEW™ High Definition Output and is capable of all-day runtime, over 2,000 recharges, and 3X faster charging via USB. It is optimized for use with hard hats with its slip-resistant strap and clips for easy and secure attachment. The water, dust, and drop resistant body and lens allow it to withstand the toughest conditions. Get
Additional Information
bulb type
LED
battery life
31.0
Battery Voltage
4
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2111-21
Brand
Milwaukee®
GTIN
00045242511594
UPC
045242511594
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.615
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 211121.
Jump To:

Similar Items

Similar items are close alternatives to 211121, though they may not be 100% alike.

The Milwaukee® Redlithium™ Usb Hard Hat Headlamp Is 20% Lighter Weight, Brighter...
  • Our Part #: 216321
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2163-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,679.28) ·
216321 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$69.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat