48225107 - Compact Billet Torpedo Level

Milwaukee®

  • $35.57 (Each)
  • $35.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48225107
Manufacturer
Milwaukee®
Manufacturer's Part Number
48225107
Description
Compact Billet Torpedo Level
The Milwaukee Billet Torpedo Level Features Amplified Rare Earth Magnets For Over 2X The Holding Power Of Leading Competitors. The Maximized Viewing Area Ensures That The User Can Make A Fast and Accurate Readings Of 1/8 In. and 1/4 In. Per Foot In Any Position. The Optimized Top and Back Side Pipe Grooves Make This The Optimal Tool For Working With Both Small and Large Diameter Pipes. The 48-22-5107 Milwaukee Billet Level Also Offers A Weld Clearance and Laser Etched Ruled Edge.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
045242478613 / 00045242478613
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.57 (Each)
Resources
Images
 
 
48225107 - Large Image
 
48225107 - Small Image
 
48225107 - Large Image
 
48225107 - Large Image
 
48225107 - Large Image
 
48225107 - Large Image
 
48225107 - Large Image
 
48225107 - Large Image
Other Links
 
 
48225107 - Other
 
48225107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
N/A
Dimensions and Weight
Depth
1
Descriptions
extra long description
MILW 48-22-5107 Billet Torpedo Leve
Short Description
Billet Torpedo Lvl
Description
COMPACT BILLET TORPEDO LEVEL
Product Type
Billet Torpedo Level
Features
Compact Billet Torpedo Level
Long Description
The Milwaukee billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.
Manufacturer Information
Manufacturers Part Number
48225107
Brand
Milwaukee®
GTIN
00045242478613
UPC
045242478613
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.44
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat