1070B - Relay Magnetic

Legrand-Pass & Seymour

  • $81.17 (Each)
  • $81.17 (Each)

  • $4,058.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1070B
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1070B
Description
Relay Magnetic
Low Voltage Component, Magnetic Latching Relay, 24V/24VDC Control. Reliable Field-Tested Switching Circuitry That Provide Central or Local Control Of Lighting Loads.
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
785007200270 / 00785007200270
Weight per unit
0.2456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.17 (Each)
Standard Packaging
$4,058.50 (Per 50)
Resources
Images
 
 
1070B - Small Image
 
1070B - Large Image
Other Links
 
 
1070B - Other
 
1070B - Other
 
1070B - Other
Brochures
 
 
1070B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Relay Magnetic
Description
RELAY MAGNETIC
extra long description
P&S 1070B RELAY MAGNETIC
Long Description
Low Voltage Component, Magnetic Latching Relay, 24V/24VDC Control. Reliable field-tested switching circuitry that provide central or local control of lighting loads.
Additional Information
supply voltage
24Vdc
body
Nylon shell
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1070B
GTIN
00785007200270
UPC
785007200270
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.2456
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat