5276BK - STR BLD Plug 3W 15A 125V Dead Front

Legrand-Pass & Seymour

  • $5.12 (Each)
  • $5.12 (Each)

  • $512.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5276BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5276BK
Description
STR BLD Plug 3W 15A 125V Dead Front
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 In Diameter, 1.8 In Length, Impact Resistant, Chemical Resistant, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007527612 / 00785007527612
Weight per unit
0.1004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$5.12 (Each)
Standard Packaging
$512.41 (Per 100)
Resources
Images
 
 
5276BK - Small Image
 
5276BK - Large Image
 
5276BK - Large Image
Attachments
 
 
5276BK - Specification Sheet
Other Links
 
 
5276BK - Other
 
5276BK - Other
 
5276BK - Other
Brochures
 
 
5276BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Grounding
Dimensions and Weight
Diameter
1.530 in
Length
1.8 in
Size
1.8 in
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 in Diameter, 1.8 in Length, Impact Resistant, Chemical Resistant, 0.1 lb
Features
Straight Blade Plug 15amp 125volt Dead Front
Short Description
15 A, 125 V, Straight Blade Plug, Black
Description
STR BLD PLUG 3W 15A 125V DEAD FRONT
extra long description
P&S 5276BK STR BLD PLUG 3W 15A 125V
Special Features
Ready to wire from factory with external cord grips
Additional Information
Resistance Properties
Impact Resistant;Chemical Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498;Federal Specifications;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5276BK
GTIN
00785007527612
UPC
785007527612
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Plug
Packaging
Weight
0.1 lb
Weight per each
0.1004
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Medium Duty
nema rating
5-15P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat