S118W - PLBX 1G 18 Cu In W/QC BRKT (M100)

Legrand-Pass & Seymour

  • $3.22 (Each)
  • $3.22 (Each)

  • $321.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S118W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S118W
Description
PLBX 1G 18 Cu In W/QC BRKT (M100)
Old Work Switch and Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.21 LB/Ea
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207019 / 00785007207019
Weight per unit
0.2116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$321.57 (Per 100)
Resources
Images
 
 
S118W - Small Image
 
S118W - Large Image
 
S118W - Large Image
Specifications Sheets
 
 
S118W - Specification Sheet
Attachments
 
 
S118W - Specification Sheet
Other Links
 
 
S118W - Other
 
S118W - Other
 
S118W - Other
Brochures
 
 
S118W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Old Work Switch and Outlet Box
Long Description
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.21 lb/EA
Features
Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Two Auto/Clamps on Each End. 100 pack.
Short Description
Old Work Switch and Outlet Box, Thermoplastic, Gray
Description
PLBX 1G 18 CU IN W/QC BRKT (M100)
extra long description
P&S S118W PL BX 1G 18 CU IN W/QC BR
Special Features
Old Work Box with Quick Click
Construction
Thermoplastic
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118W
sub brand
Pass & Seymour
GTIN
00785007207019
UPC
785007207019
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.21 lb/EA
Weight per each
0.2116
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat