S122W - PL BX 1G 22 Cu In W/QC SWG BRKT Ow(M100)

Legrand-Pass & Seymour

  • $5.20 (Each)
  • $5.20 (Each)

  • $520.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S122W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S122W
Description
PL BX 1G 22 Cu In W/QC SWG BRKT Ow(M100)
Deep Old Work Switch & Outlet Box, Thermoplastic, Gray, 22 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007179132 / 00785007179132
Weight per unit
0.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$520.00 (Per 100)
Resources
Images
 
 
S122W - Small Image
 
S122W - Large Image
 
S122W - Large Image
Specifications Sheets
 
 
S122W - Specification Sheet
Attachments
 
 
S122W - Specification Sheet
Other Links
 
 
S122W - Other
 
S122W - Other
 
S122W - Other
Brochures
 
 
S122W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Deep Old Work Switch & Outlet Box
Long Description
Deep Old Work Switch & Outlet Box, ThermoPlastic, Gray, 22 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Features
Single gang, deep old work switch and outlet box with Quick/Click and Swing-Bracket for mounting, adjusts from 1 1/4" down to 1/8". It has two Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Short Description
Deep Old Work Switch & Outlet Box, Thermoplastic, Gray, 22 cu.in
Description
PL BX 1G 22 CU IN W/QC SWG BRKT OW(M100)
extra long description
P&S S122W PL BX 1G 22 CU IN W/QC SW
Special Features
Old Work Box with Quick Click
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S122W
sub brand
Pass & Seymour
GTIN
00785007179132
UPC
785007179132
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Plastic Box
Packaging
Weight
0.23 lb/EA
Weight per each
0.228
Carton
100
Uses, Certifications, and Standards
Capacity
22 cu.in
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat