SP3W - Plate Plastic 3G 3TOG W/Out Line WH

Legrand-Pass & Seymour

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.18 (Per 100)

  • $319.77 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP3W
Description
Plate Plastic 3G 3TOG W/Out Line WH
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680256 / 00785007680256
Weight per unit
0.1597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$319.77 (Per 150)
Resources
Images
 
 
SP3W - Small Image
 
SP3W - Large Image
Attachments
 
 
SP3W - Specification Sheet
Other Links
 
 
SP3W - Other
 
SP3W - Other
 
SP3W - Other
Brochures
 
 
SP3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Plastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 5 in, 0.070 in Thickness, Plastic, White, 0.1600 lb
Features
Toggle Switch Wall Plate, Three Gang, White
Short Description
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator
Description
PLATE PLASTIC 3G 3TOG W/OUT LINE WH
extra long description
P&S SP3W PLATE PLASTIC 3G 3TOG W/OU
Special Features
Standard size plastic smooth wall plate
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP3W
GTIN
00785007680256
UPC
785007680256
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.1600 lb
Weight per each
0.1597
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat