VM1002 - 1X8 Enh Pass Vid Slit/Comb DC Pass

Legrand-On-Q

  • $63.65 (Each)
  • $63.65 (Each)

  • $636.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VM1002
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
VM1002
Description
1X8 Enh Pass Vid Slit/Comb DC Pass
Catv Video Splitter, Digital Cable, Female Connector, 1 Inputs, 8 Outputs, Female Connection Gender, 5-1000 MHZ, Bracket Mount, 6.42 (L) X 1.85 (D) X 3.6 (W) In, Silver, 18 Gauge Cold Rolled Steel, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.9700 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/GTIN
804428021629 / 00804428021629
Weight per unit
0.965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Standard Packaging
$636.50 (Per 10)
Resources
Images
 
 
VM1002 - Small Image
 
VM1002 - Large Image
 
VM1002 - Large Image
Specifications Sheets
 
 
VM1002 - Specification Sheet
Attachments
 
 
VM1002 - Specification Sheet
Other Links
 
 
VM1002 - Other
 
VM1002 - Other
Brochures
 
 
VM1002 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
18 Gauge Cold Rolled Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
3
Width
6.5
Descriptions
Product Type
CATV Video Splitter
Long Description
CATV Video Splitter, Digital Cable, Female Connector, 1 Inputs, 8 Outputs, Female Connection Gender, 5-1000 MHz, Bracket Mount, 6.42 (L) x 1.85 (D) x 3.6 (W) in, Silver, 18 Gauge Cold Rolled Steel, -40 °C Operating Temperature, +60 °C Operating Temperature, 0.9700 lb
Features
High-performance splitter designed for digital cable, On Demand, Pay-per-View and high-speed cable Internet.
Short Description
Female Connector, Enhanced Passive Video Splitter
Special Features
8 Ways
Description
1X8 ENH PASS VID SLIT/COMB DC PASS
extra long description
OnQ VM1002 1X8 ENH PASS VID SLIT/CO
Additional Information
Cable Type
Digital Cable
Connector Type
Female Connector
Number of Inputs
1
Number of Outputs
8
Connection Gender
Female
Mounting Type
Bracket Mount
dimensions
6.42 (L) x 1.85 (D) x 3.6 (W) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
includes
Bracket
package quantity
1 ct
Frequency Range
5 - 1000 MHz
Impedance
75 OHM
Number of Ways
8
output
8
input
1
bandwidth
1 GHz
connector
F
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
VM1002
GTIN
00804428021629
UPC
804428021629
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Passive Splitter
Packaging
Weight
0.9700 lb
Weight per each
0.965
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
5-1000 MHz
Temperature Rating
-40°C to 60°C
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat