WP1207LA - 2G La Wallplate

On-Q

  • $2.45 (Each)
  • $2.45 (Each)

  • $24.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1207LA
Manufacturer
On-Q
Manufacturer's Part Number
WP1207-LA
Description
2G La Wallplate
TRDMSTR 2G Decor WP La (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
080442802405
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Carton
$24.50 (Per 10)
Resources
Images
 
 
WP1207LA - Small Image
 
WP1207LA - Large Image
Attachments
 
 
WP1207LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Wall Plate
Description
2G LA WALLPLATE
Long Description
WALL PLATE, PLASTIC MATERIAL; LIGHT ALMOND COLOR; (2) DECORATOR CONFIGURATION; 2 GANG(S); OVERALL DIMENSION 4.75 INCH W X 4.69 INCH H; MOUNTING TYPE WALL BOX; APPROVAL UL 514C, CSA C22.2; WP1207 MODEL
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Overall Dimension 4.75 Inch W x 4.69 Inch H; Mounting Type Wall Box; Approval UL 514C, CSA C22.2
Manufacturer Information
Manufacturers Part Number
WP1207-LA
Brand
ON-Q
Model
WP1207
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.08
Carton
10
Uses, Certifications, and Standards
Configuration
(2) DECORATOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat