WP3411LA - Decor Outlet Strap 1 Port La (M10)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $17.70 (Per 10)

  • $106.20 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3411LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3411LA
Description
Decor Outlet Strap 1 Port La (M10)
1-Port Decorator Outlet Strap, Light Almond
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024514 / 00804428024514
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$17.70 (Per 10)
Standard Packaging
$106.20 (Per 60)
Resources
Images
 
 
WP3411LA - Large Image
 
WP3411LA - Large Image
Attachments
 
 
WP3411LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Description
DECOR OUTLET STRAP 1 PORT LA (M10)
Product Type
Decor Outlet Strap 1 Port La (M10)
extra long description
OnQ WP3411LA DECOR OUTLET STRAP 1 P
Long Description
1-Port Decorator Outlet Strap, Light Almond
Special Features
Supports Keystone Application Inserts, with most insert combinations compatible. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3411LA
GTIN
00804428024514
UPC
804428024514
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat