WP3460LA - Cat 6 RJ45 T568 A/B CNCTR La (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3460LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460LA
Description
Cat 6 RJ45 T568 A/B CNCTR La (M20)
RJ45 Cat 6 Keystone Insert, Light Almond
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024378 / 00804428024378
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460LA - Small Image
 
WP3460LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
connection
RJ45 Female
Material, Color, and Finish
Color
Light Almond;Other
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Dimensions and Weight
Size
063 x 0.87 x 1.26 (16 x 22 x 32)
Descriptions
Long Description
RJ45 Cat 6 Keystone Insert, Light Almond
Special Features
Keyed, Cat 6, RJ45, Keystone connector
Description
CAT 6 RJ45 T568 A/B CNCTR LA (M20)
Product Type
Cat 6 RJ45 T568 A/B CNCTR La (M20)
extra long description
OnQ WP3460LA CAT 6 RJ45 T568 A/B CN
Manufacturer Information
Brand
Legrand On-Q
sub brand
Legrand-On-Q
Manufacturers Part Number
WP3460LA
GTIN
00804428024378
UPC
804428024378
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 6 Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat