WP3465IV - Yellow Rca to F-Connector Iv (M20)

Legrand-On-Q

  • $4.30 (Each)
  • $4.30 (Each)

  • $86.00 (Per 20)

  • $516.00 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3465IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3465-IV
Description
Yellow Rca to F-Connector Iv (M20)
Yellow Rca to F-Connector Keystone Insert, Ivory
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428025344 / 00804428025344
Weight per unit
0.0381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$86.00 (Per 20)
Standard Packaging
$516.00 (Per 120)
Resources
Images
 
 
WP3465IV - Large Image
Attachments
 
 
WP3465IV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Yellow Rca to F-Connector Iv (M20)
Description
YELLOW RCA TO F-CONNECTOR IV (M20)
extra long description
OnQ WP3465IV YELLOW RCA TO F-CONNEC
Long Description
Yellow RCA to F-Connector Keystone Insert, Ivory
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3465IV
sub brand
On-Q
GTIN
00804428025344
UPC
804428025344
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0381
Carton
20
Package
120
Uses, Certifications, and Standards
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat