WP3479BK - N-Recessed Nicel F Connect BK (M20)

Legrand-On-Q

  • $1.70 (Each)
  • $1.70 (Each)

  • $34.00 (Per 20)

  • $204.00 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3479BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3479BK
Description
N-Recessed Nicel F Connect BK (M20)
Non-Recessed Nickel F-Connector, Black
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428029144 / 00804428029144
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$34.00 (Per 20)
Standard Packaging
$204.00 (Per 120)
Resources
Images
 
 
WP3479BK - Small Image
 
WP3479BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic
Material, Color, and Finish
Color
Black
Descriptions
Long Description
Non-Recessed Nickel F-Connector, Black
Description
N-RECESSED NICEL F CONNECT BK (M20)
Product Type
N-Recessed Nicel F Connect BK (M20)
extra long description
OnQ WP3479BK N-RECESSED NICEL F CON
Manufacturer Information
Brand
Legrand On-Q
sub brand
On-Q
Manufacturers Part Number
WP3479BK
GTIN
00804428029144
UPC
804428029144
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0022
Carton
20
Package
120
Uses, Certifications, and Standards
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat