WP3479BR - N-Recessed Nicel F Connect BR (M20)

Legrand-On-Q

  • $1.70 (Each)
  • $1.70 (Each)

  • $34.00 (Per 20)

  • $204.00 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3479BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3479BR
Description
N-Recessed Nicel F Connect BR (M20)
Non-Recessed Nickel F-Connector, Brown
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
804428029151 / 00804428029151
Weight per unit
0.0022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$34.00 (Per 20)
Standard Packaging
$204.00 (Per 120)
Resources
Images
 
 
WP3479BR - Small Image
 
WP3479BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic
Material, Color, and Finish
Color
Brown
Descriptions
Long Description
Non-Recessed Nickel F-Connector, Brown
Description
N-RECESSED NICEL F CONNECT BR (M20)
Product Type
N-Recessed Nicel F Connect BR (M20)
extra long description
OnQ WP3479BR N-RECESSED NICEL F CON
Manufacturer Information
Brand
Legrand On-Q
sub brand
On-Q
Manufacturers Part Number
WP3479BR
GTIN
00804428029151
UPC
804428029151
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0022
Carton
20
Package
120
Uses, Certifications, and Standards
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat