5121006 - 1-1/4" SCH80 45D PVC Elbow

PVC & Accessories

  • $10.25 (Each)
  • $10.25 (Each)

  • $256.34 (Per 25)

  • $1,025.36 (Per 100)
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
5121006
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121006
Description
1-1/4" SCH80 45D PVC Elbow
1-1/4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 80 Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010130 / 00088700063440
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.25 (Each)
Carton
$256.34 (Per 25)
Resources
Images
 
 
5121006 - Large Image
 
5121006 - Small Image
Other Links
 
 
5121006 - Other
 
5121006 - Other
 
5121006 - Other
Attachments
 
 
5121006 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
CTX 5121006 1 1/4 UL80 45 BND STD R
Product Type
1 1/4 UL80 45 BND STD R
Long Description
1-1/4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Description
1-1/4" SCH80 45D PVC ELBOW
Features
CANTEX 5121006 is a 1-1/4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121006
GTIN
00088700063440
UPC
088700010130
Trade Size
Trade Size
1-1/4 in.
Packaging
Weight per each
0.51
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121006.
Jump To:

Cross Referenced

These items are similar to 5121006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59003 Allied Tube & Conduit 00091111044458
5121006 Cantex 00088700063440
72450125 JM Eagle 00098179211907
78634 Multi Fittings Corp n/a
UB7AG Thomas & Betts 00034481063445
59003 Certaineed n/a
MUB7AG Picoma Industries n/a

* All prices subject to change.

Begin Live Chat