Add More Items
View All Quick Selects
Below you can add an image for 'PVC Conduit, FTGS, & BXS-PVC Schedule 80 Elbows' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90° Elbow, 3 In Trade Size, 37.750 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$61.43
Each
90° Elbow, 3 In Trade Size, 56.500 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$69.48
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
$1,648.89
Per 100
2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$2,176.87
2 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
$38.19
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.698 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 0.1266 LB
$477.67
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
$4,193.33
1 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$587.11
1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$1,429.91
45° Elbow, 3 In Trade Size, 10.250 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 45 ° Bend Angle, Gray, 0.300 In Wall Thickness
$5,337.95
90° Elbow, 4 In Trade Size, 56.500 In Length, 36 In Bend Radius, 90 ° Bend Angle, Gray
$156.70
90° Elbow, 1-1/4 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.227 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.191 In Wall Thickness
$1,094.26
90° Elbow, 2-1/2 In Trade Size, 56.500 In Length, 2.875 In Outside Diameter, 2.250 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.276 In Wall Thickness, 7.1 LB
$61.37
4 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
$7,993.89
4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$6,199.26
2 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
$31.42
4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
$149.88
1-1/2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$1,462.49
1-1/4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$1,025.36
Schedule 80 Elbow, Size 3 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
$4,352.14
20
Popularity
Default