5121058 - 2" SCH80 90D PVC Elbow

PVC & Accessories

  • $16.49 (Each)
  • $16.49 (Each)

  • $247.33 (Per 15)

  • $1,648.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121058
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121058
Description
2" SCH80 90D PVC Elbow
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063266 / 00088700567535
Weight per unit
1.761 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.49 (Each)
Carton
$247.33 (Per 15)
Resources
Images
 
 
5121058 - Large Image
 
5121058 - Small Image
 
5121058 - Large Image
Other Links
 
 
5121058 - Other
 
5121058 - Other
 
5121058 - Other
Attachments
 
 
5121058 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
15 in
Descriptions
Features
CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Description
2" SCH80 90D PVC ELBOW
extra long description
CTX 5121058 2 UL80 90 BND STD R
Product Type
90° Elbow
Long Description
90° Elbow, 2 in Trade Size, 15 in Length, 2.375 in Outside Diameter, 1.881 in Inside, 9.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.218 in Wall Thickness
Short Description
2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Additional Information
Inside Diameter
1.881 in
Bend Radius
9.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
15 CT
Made in USA
yes
Wall Thickness
0.218 in
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121058
GTIN
00088700567535
UPC
088700063266
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
1.761
Carton
15
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat