5121023 - 4" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $156.70 (Each)
  • $156.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121023
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121023
Description
4" SCH80 90D 36"R PVC Elbow
90° Elbow, 4 In Trade Size, 56.500 In Length, 36 In Bend Radius, 90 ° Bend Angle, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019751 / 00088700013155
Weight per unit
17.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.70 (Each)
Resources
Images
 
 
5121023 - Small Image
 
5121023 - Large Image
 
5121023 - Large Image
Other Links
 
 
5121023 - Other
 
5121023 - Other
 
5121023 - Other
Attachments
 
 
5121023 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.500 in
Descriptions
Features
CANTEX 5121023 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
extra long description
CTX 5121023 4 UL80 90 BND 36"R
Product Type
90° Elbow
Long Description
90° Elbow, 4 in Trade Size, 56.500 in Length, 36 in Bend Radius, 90 ° Bend Angle, Gray
Short Description
4 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Description
4" SCH80 90D 36"R PVC ELBOW
Additional Information
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
48 PL
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121023
GTIN
00088700013155
UPC
088700019751
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight per each
17.361
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat