5121021 - 2" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $38.19 (Each)
  • $38.19 (Each)
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
5121021
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121021
Description
2" SCH80 90D 36"R PVC Elbow
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019706 / 00088700013131
Weight per unit
5.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.19 (Each)
Resources
Images
 
 
5121021 - Small Image
 
5121021 - Large Image
 
5121021 - Small Image
 
5121021 - Large Image
Attachments
 
 
5121021 - Specification Sheet
Other Links
 
 
5121021 - Other
 
5121021 - Other
 
5121021 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.500 in
Descriptions
Product Type
PVC 90° Elbow
PVC Elbow
Long Description
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 in Bend Radius, White/Finish, 56.500 in Length, Made in USA, 150 PL Package Quantity, Plain-End Connections are Solvent Weld, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5121021 is a 2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
PVC 90° Elbow, 2 in, White, 150 PL
Special Features
Plain-End Connections are Solvent Weld
Description
2" SCH80 90D 36"R PVC ELBOW
extra long description
CTX 5121021 2 UL80 90 BND 36"R
Additional Information
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
White
for use with
Areas Where Physical Damage May Occur
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
150 PL
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121021
GTIN
00088700013131
UPC
088700019706
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Plain-end Special Radius Elbow
Trade Size
Trade Size
2 in
Packaging
Weight per each
5.23
Carton
1
Uses, Certifications, and Standards
Application
Ground/Buried
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121021.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121021.

2" SCH80 90D 36"R PVC Elbow
  • Our Part #: 068775
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 120 ($4,582.80) ·
068775 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.19

Each

QTY:
Each
Add
2 In. X 90-Degree X 36 In. Radius Plain End Schedule 80 Special Radius Elbow
  • Our Part #: 802ELL9036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121021
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.19) ·
802ELL9036 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat