5121056 - 1-1/4" SCH80 90D PVC Elbow

PVC & Accessories

  • $10.94 (Each)
  • $10.94 (Each)

  • $328.28 (Per 30)

  • $1,094.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121056
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121056
Description
1-1/4" SCH80 90D PVC Elbow
90° Elbow, 1-1/4 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.227 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.191 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010093 / 00088700063242
Weight per unit
0.772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.94 (Each)
Carton
$328.28 (Per 30)
Resources
Images
 
 
5121056 - Large Image
 
5121056 - Small Image
 
5121056 - Large Image
Other Links
 
 
5121056 - Other
 
5121056 - Other
 
5121056 - Other
Attachments
 
 
5121056 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.375 in
Descriptions
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Product Type
90° Elbow
Long Description
90° Elbow, 1-1/4 in Trade Size, 11.375 in Length, 1.66 in Outside Diameter, 1.227 in Inside, 7.25 in Bend Radius, 90 ° Bend Angle, Gray, 0.191 in Wall Thickness
Features
CANTEX 5121056 is a 1-1/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
1-1/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121056 1 1/4 UL80 90 BND STD R
Description
1-1/4" SCH80 90D PVC ELBOW
Additional Information
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
30 CT
Made in USA
yes
Inside Diameter
1.227 in
Bend Radius
7.25 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Wall Thickness
0.191 in
outside diameter
1.66 in
Manufacturer Information
Manufacturers Part Number
5121056
Brand
PVC & Accessories
GTIN
00088700063242
UPC
088700010093
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.772
Carton
30
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat