5121020 - 3" SCH80 90D 24"R PVC Elbow

PVC & Accessories

  • $61.43 (Each)
  • $61.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121020
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121020
Description
3" SCH80 90D 24"R PVC Elbow
90° Elbow, 3 In Trade Size, 37.750 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019737 / 00088700013124
Weight per unit
7.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.43 (Each)
Resources
Other Links
 
 
5121020 - Other
 
5121020 - Other
 
5121020 - Other
Images
 
 
5121020 - Small Image
 
5121020 - Large Image
Attachments
 
 
5121020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
37.750 in
Descriptions
Description
3" SCH80 90D 24"R PVC ELBOW
Product Type
90° Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Long Description
90° Elbow, 3 in Trade Size, 37.750 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness
Features
CANTEX 5121020 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
extra long description
CTX 5121020 3 UL80 90 BND 24"R
Additional Information
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
70 PL
Made in USA
yes
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121020
GTIN
00088700013124
UPC
088700019737
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
7.118
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat