5121016 - 2-1/2" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $61.37 (Each)
  • $61.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121016
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121016
Description
2-1/2" SCH80 90D 36"R PVC Elbow
90° Elbow, 2-1/2 In Trade Size, 56.500 In Length, 2.875 In Outside Diameter, 2.250 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.276 In Wall Thickness, 7.1 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020863 / 00088700013087
Weight per unit
7.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.37 (Each)
Resources
Other Links
 
 
5121016 - Other
 
5121016 - Other
 
5121016 - Other
Images
 
 
5121016 - Small Image
 
5121016 - Large Image
Attachments
 
 
5121016 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.500 in
Descriptions
Description
2-1/2" SCH80 90D 36"R PVC ELBOW
Product Type
90° Elbow
Long Description
90° Elbow, 2-1/2 in Trade Size, 56.500 in Length, 2.875 in Outside Diameter, 2.250 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.276 in Wall Thickness, 7.1 lb
Features
CANTEX 5121016 is a 2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
2-1/2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
extra long description
CTX 5121016 2 1/2 UL80 90 BND 36"R
Additional Information
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
70 PL
Made in USA
yes
Inside Diameter
2.250 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.276 in
outside diameter
2.875 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121016
GTIN
00088700013087
UPC
088700020863
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
7.1 lb
Weight per each
7.12
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat