5121060 - 3" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.93 (Each)
  • $41.93 (Each)

  • $587.07 (Per 14)

  • $4,193.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121060
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121060
Description
3" SCH80 90D PVC Elbow
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063280 / 00088700567559
Weight per unit
4.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$587.07 (Per 14)
Resources
Images
 
 
5121060 - Large Image
 
5121060 - Small Image
 
5121060 - Large Image
Other Links
 
 
5121060 - Other
 
5121060 - Other
 
5121060 - Other
Attachments
 
 
5121060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
20.375 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness, 4.6 lb
Features
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
extra long description
CTX 5121060 3 UL80 90 BND STD R
Description
3" SCH80 90D PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
13 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
14 CT
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121060
GTIN
00088700567559
UPC
088700063280
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight
4.6 lb
Weight per each
4.6299
Carton
14
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat