5121056 - 1-1/4" SCH80 90D PVC Elbow

PVC & Accessories

  • $10.94 (Each)
  • $10.94 (Each)

  • $328.28 (Per 30)

  • $1,094.26 (Per 100)
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
5121056
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121056
Description
1-1/4" SCH80 90D PVC Elbow
90° Elbow, 1-1/4 In Trade Size, 11.375 In Length, 1.66 In Outside Diameter, 1.227 In Inside, 7.25 In Bend Radius, 90 ° Bend Angle, Gray, 0.191 In Wall Thickness
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010093 / 00088700063242
Weight per unit
0.772 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.94 (Each)
Carton
$328.28 (Per 30)
Resources
Images
 
 
5121056 - Large Image
 
5121056 - Small Image
 
5121056 - Large Image
Other Links
 
 
5121056 - Other
 
5121056 - Other
 
5121056 - Other
Attachments
 
 
5121056 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
11.375 in
Descriptions
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Product Type
90° Elbow
Long Description
90° Elbow, 1-1/4 in Trade Size, 11.375 in Length, 1.66 in Outside Diameter, 1.227 in Inside, 7.25 in Bend Radius, 90 ° Bend Angle, Gray, 0.191 in Wall Thickness
Features
CANTEX 5121056 is a 1-1/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
1-1/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121056 1 1/4 UL80 90 BND STD R
Description
1-1/4" SCH80 90D PVC ELBOW
Additional Information
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
30 CT
Made in USA
yes
Inside Diameter
1.227 in
Bend Radius
7.25 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Wall Thickness
0.191 in
outside diameter
1.66 in
Manufacturer Information
Manufacturers Part Number
5121056
Brand
PVC & Accessories
GTIN
00088700063242
UPC
088700010093
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.772
Carton
30
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121056.
Jump To:

Cross Referenced

These items are similar to 5121056 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59015 Allied Tube & Conduit n/a
5121056 Cantex 00088700063242
72900125 JM Eagle 00098179212423
78623 Multi Fittings Corp n/a
UB9AG Thomas & Betts 00034481063247
59015 Certaineed n/a
MUB9AG Picoma Industries n/a

* All prices subject to change.

Begin Live Chat