5121019 - 2" SCH80 90D 24"R PVC Elbow

PVC & Accessories

  • $31.42 (Each)
  • $31.42 (Each)
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
5121019
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121019
Description
2" SCH80 90D 24"R PVC Elbow
2 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019713 / 00088700013117
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Resources
Other Links
 
 
5121019 - Other
 
5121019 - Other
 
5121019 - Other
Images
 
 
5121019 - Small Image
 
5121019 - Large Image
Attachments
 
 
5121019 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2" SCH80 90D 24"R PVC ELBOW
Product Type
2 UL80 90 BND 24"R
Features
CANTEX 5121019 is a 2 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121019 2 UL80 90 BND 24"R
Long Description
2 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121019
GTIN
00088700013117
UPC
088700019713
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
3.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121019.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121019.

2 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
  • Our Part #: 802ELL9024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121019
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.42) ·
802ELL9024 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5121019 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5121019 Cantex 00088700013117
PVC-20090248 Madison Electric 00784297827600
UB9DJ Thomas & Betts n/a
UB9DJ-UPC Thomas & Betts 00034481046844
141480 Topaz 00751338850460

* All prices subject to change.

Begin Live Chat