5121019 - 2" SCH80 90D 24"R PVC Elbow

PVC & Accessories

  • $31.42 (Each)
  • $31.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121019
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121019
Description
2" SCH80 90D 24"R PVC Elbow
2 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019713 / 00088700013117
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Resources
Other Links
 
 
5121019 - Other
 
5121019 - Other
 
5121019 - Other
Images
 
 
5121019 - Small Image
 
5121019 - Large Image
Attachments
 
 
5121019 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2" SCH80 90D 24"R PVC ELBOW
Product Type
2 UL80 90 BND 24"R
Features
CANTEX 5121019 is a 2 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121019 2 UL80 90 BND 24"R
Long Description
2 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121019
GTIN
00088700013117
UPC
088700019713
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
3.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat