5121021 - 2" SCH80 90D 36"R PVC Elbow

PVC & Accessories

  • $38.19 (Each)
  • $38.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121021
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121021
Description
2" SCH80 90D 36"R PVC Elbow
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 In Bend Radius, White/Finish, 56.500 In Length, Made In Usa, 150 PL Package Quantity, Plain-End Connections Are Solvent Weld, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700019706 / 00088700013131
Weight per unit
5.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.19 (Each)
Resources
Images
 
 
5121021 - Small Image
 
5121021 - Large Image
 
5121021 - Small Image
 
5121021 - Large Image
Attachments
 
 
5121021 - Specification Sheet
Other Links
 
 
5121021 - Other
 
5121021 - Other
 
5121021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.500 in
Descriptions
Product Type
PVC 90° Elbow
PVC Elbow
Long Description
PVC 90° Elbow, Ground/Buried Application, 90 ° Bend Angle, 36 in Bend Radius, White/Finish, 56.500 in Length, Made in USA, 150 PL Package Quantity, Plain-End Connections are Solvent Weld, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size
Features
CANTEX 5121021 is a 2 in. x 90-Degree x 36 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Short Description
PVC 90° Elbow, 2 in, White, 150 PL
Special Features
Plain-End Connections are Solvent Weld
Description
2" SCH80 90D 36"R PVC ELBOW
extra long description
CTX 5121021 2 UL80 90 BND 36"R
Additional Information
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
White
for use with
Areas Where Physical Damage May Occur
Standards Met
ETL Listed;UL 651 and NEMA TC-3
package quantity
150 PL
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121021
GTIN
00088700013131
UPC
088700019706
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Plain-end Special Radius Elbow
Trade Size
Trade Size
2 in
Packaging
Weight per each
5.23
Carton
1
Uses, Certifications, and Standards
Application
Ground/Buried
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat