5121022 - 4" SCH80 90D 24" PVC Elbow

PVC & Accessories

  • $149.88 (Each)
  • $149.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121022
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121022
Description
4" SCH80 90D 24" PVC Elbow
4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700019768 / 00088700013148
Weight per unit
12.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.88 (Each)
Resources
Other Links
 
 
5121022 - Other
 
5121022 - Other
 
5121022 - Other
Images
 
 
5121022 - Small Image
 
5121022 - Large Image
Attachments
 
 
5121022 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
4" SCH80 90D 24" PVC ELBOW
Product Type
4 UL80 90 BND 24"R
Features
CANTEX 5121022 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121022 4 UL80 90 BND 24"R
Long Description
4 in. x 90-Degree x 24 in. Radius Plain End Schedule 80 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121022
GTIN
00088700013148
UPC
088700019768
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in.
Packaging
Weight per each
12.285
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat