5133820 - 3" SCH40 90D 36"R PVC Elbow

PVC & Accessories

  • $49.90 (Each)
  • $49.90 (Each)

Availability: In Stock Locally
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
5133820
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133820
Description
3" SCH40 90D 36"R PVC Elbow
90° Elbow, 3 In Trade Size, 56.5 In Length, 3.5 In Outside Diameter, 3.008 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.216 In Wall Thickness, 8.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700518797 / 00088700014503
Weight per unit
8.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.90 (Each)
Resources
Images
 
 
5133820 - Small Image
 
5133820 - Large Image
Other Links
 
 
5133820 - Other
 
5133820 - Other
 
5133820 - Other
Attachments
 
 
5133820 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
56.5 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 56.5 in Length, 3.5 in Outside Diameter, 3.008 in Inside, 36 in Bend Radius, 90 ° Bend Angle, Gray, 0.216 in Wall Thickness, 8.53 lb/EA
Features
CANTEX 5133820 is a 3 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3 x 56.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
3" SCH40 90D 36"R PVC ELBOW
extra long description
CTX 5133820 3 UL40 90 BND 36"R
Additional Information
outside diameter
3.5 in
Inside Diameter
3.008 in
Bend Radius
36 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.216 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT;70 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133820
Brand
PVC & Accessories
GTIN
00088700014503
UPC
088700518797
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight
8.53 lb/EA
Weight per each
8.531
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133820.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133820.

3 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow
  • Our Part #: 3ELL9036
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133820
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.90) ·
3ELL9036 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.90

Each

QTY:
Each
Add
3" SCH40 90D 36"R PVC Elbow
  • Our Part #: 068767
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 60 ($2,994.00) ·
068767 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.90

Each

QTY:
Each
Add
3IN UL40 Special Radius Elbow 90DEG X 36IN Radius
  • Our Part #: 3ELL3690
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133820
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.90) ·
3ELL3690 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.90

Each

QTY:
Each
Add
3" SCH40 90D 36"R PVC Elbow
  • Our Part #: 3ELL90X36
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.90) ·
3ELL90X36 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133820 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133820 Cantex 00088700014503
PVC-3009036 Madison Electric 00784297804885
UA9FL Thomas & Betts 00034481067283
1439 Topaz 00751338500631
EL39036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat