33+SUPER34X76FT - Super 33+ Vinyl Electrical Tape, 3/4" X 76', BK

Super 33+

  • $9.52 (Each)
  • $9.52 (Each)

  • $952.00 (Per 100)

Availability: In Stock Locally
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
33+SUPER34X76FT
Manufacturer
Super 33+
Manufacturer's Part Number
7100201470
Description
Super 33+ Vinyl Electrical Tape, 3/4" X 76', BK
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
638060290354 / 00638060290354
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$952.00 (Per 100)
Resources
Images
 
 
33+SUPER34X76FT - Large Image
 
33+SUPER34X76FT - Small Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride
Dimensions and Weight
Thickness
7
Descriptions
Long Description
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core,Black, 10 rolls/carton, 100 rolls/Case"
Description
SUPER 33+ VINYL ELECTRICAL TAPE, 3/4" X 76', BK
Product Type
Scotch® Super 33+™ Vinyl Electrical Tape
extra long description
3M 7100201470 Scotch® Super 33+™ Vi
Features
Scotch® Super 33+™ Vinyl Electrical Tape is a premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is designed to perform continuously in ambient temperatures up to 105°C (220°F). The tape is conformable for cold weather application down to -18°C (0°F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including ultraviolet exposure). The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mec
Additional Information
Dielectric Strength
1150
Elongation at Break
2.5
Adhesive Type
Rubber
Manufacturer Information
Brand
Super 33+
Manufacturers Part Number
33+-3/4X76FT-1
GTIN
00638060290354
UPC
638060290354
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0027
Carton
100
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33+SUPER34X76FT.
Jump To:

Similar Items

Similar items are close alternatives to 33+SUPER34X76FT, though they may not be 100% alike.

Vinyl Tape, Black, 3/4" X 66'
  • Our Part #: 4633
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-33
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10 ($107.00) ·
4633 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.70

Each

QTY:
Each
Add
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Len...
  • Our Part #: 33
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7010397928
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($879.00) ·
33 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat