33 - Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black

Super 33+

  • $8.79 (Each)
  • $8.79 (Each)

  • $879.00 (Per 100)
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
33
Manufacturer
Super 33+
Manufacturer's Part Number
7010397928
Description
Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
054007061335 / 00054007061335
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Standard Packaging
$879.00 (Per 100)
Resources
Images
 
 
33 - Small Image
 
33 - Large Image
 
33 - Large Image
Attachments
 
 
33 - Specification Sheet
Other Links
 
 
33 - Other
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
Vinyl
Material, Color, and Finish
Background Color
Black
Color
Black
Backing Material
Polyvinyl Chloride
Dimensions and Weight
Length
66 ft;20.1168 m
Width
3/4 in;19 mm
Thickness
7 mil
Size
Premium
Descriptions
Product Type
Electrical Tape
Description
SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK
Features
Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c
Short Description
Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Long Description
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb
extra long description
3M 7010397928 Scotch® Super 33+™ Vi
Special Features
Premium
Additional Information
Maximum Operating Temperature
+221 °F
Standards Met
UL 539-H;CSA
package quantity
10 CT;100 RL/CA
Attachment Type
expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Manufacturer Information
sub brand
Scotch(R)
Brand
Super 33+
Manufacturers Part Number
7010397928
GTIN
00054007061335
UPC
054007061335
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Availability
Status
Inactive
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Professional;Premium Grade
standard
UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33.
Jump To:

Similar Items

Similar items are close alternatives to 33, though they may not be 100% alike.

"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 R...
  • Our Part #: 33+SUPER34X76FT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100201470
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($952.00) ·
33+SUPER34X76FT - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.52

Each

QTY:
Each
Add
Warriorwrap WW-732 Black Vinyl Professional-Quality Electrical Tape Is Strong En...
  • Our Part #: WW732
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-732
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($735.00) ·
WW732 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.35

Each

QTY:
Each
Add
Scotch® Super 33+ Vinyl Electrical Tape
  • MFR Part #: 7010349613
  • GTIN: 00054007061328
  • Manufacturer: Scotch

* All prices subject to change.

Begin Live Chat