567 - Scotchlok Electrical Idc 567-Pouch, BR

Scotchlok

  • $65.24 (Per 100)
  • $0.65 (Each)

  • $65.24 (Per 100)

  • $652.40 (Per 1,000)

Availability: In Stock Locally
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
567
Manufacturer
Scotchlok
Manufacturer's Part Number
7100167058
Description
Scotchlok Electrical Idc 567-Pouch, BR
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap Wire to A Run (Through) Wire While Insulating The Connection. This Connector Is Suitable For Control Circuit Wiring, Fixture Wiring, Appliance Wiring, Signal and Pa Systems and Automotive/Boat/RV Wiring. Polypropylene Insulated and Self Stripping.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007148876 / 00054007148876
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.65 (Each)
Carton
$652.40 (Per 1,000)
Resources
Images
 
 
567 - Small Image
 
567 - Large Image
Other Links
 
 
567 - Other
 
567 - Other
Attachments
 
 
567 - Specification Sheet
Brochures
 
 
567 - Brochure
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
SCOTCHLOK ELECTRICAL IDC 567-POUCH, BR
Product Type
3M™ Scotchlok™ Idc Connector 567
extra long description
3M 7100167058 3M™ Scotchlok™ IDC C
Features
3M™ Scotchlok™ Insulation Displacement Connector 567 is 600V rated for building wire and 1000V rated for signs, fixtures and luminaires. The connector withstands temperatures of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Insulation Displacement Connector 567 electrically connects a tap wire to a run (through) wire while insulating the connection. This connector is suitable for control circuit wiring, fixture wiring, appliance wiring, signal and PA systems and automotive/boat/RV wiring. Polypropylene insulated and self stripping.
Special Features
Flame Retardant
Manufacturer Information
Manufacturers Part Number
567-POUCH
Brand
Scotchlok
sub brand
Scotchlok
GTIN
00054007148876
UPC
054007148876
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Availability
minimum qty
100
Packaging
Weight per each
0.0008
Carton
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 567.
Jump To:

Similar Items

Similar items are close alternatives to 567, though they may not be 100% alike.

Insulation Displacement Connector, Copper Conductor Material, Brown Insulation C...
  • Our Part #: 567BIN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000005879
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($561.09) ·
567BIN - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.56

Each

QTY:
Each
Add
3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap...
  • Our Part #: 567BULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000005879
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($280.54) · 1,000 ($561.09) ·
567BULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat