567BIN - Scotchlok Electrical Idc, BR, 18-14awg

Scotchlok

  • $0.56 (Each)
  • $0.56 (Each)

  • $561.09 (Per 1,000)
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
567BIN
Manufacturer
Scotchlok
Manufacturer's Part Number
7000005879
Description
Scotchlok Electrical Idc, BR, 18-14awg
Insulation Displacement Connector, Copper Conductor Material, Brown Insulation Color, 600 V, +221 °F Operating Temperature, 0.19 In (Run);0.145 In (Tap) Insulation Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007148951 / 00054007148951
Weight per unit
0.0076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$561.09 (Per 1,000)
Resources
Images
 
 
567BIN - Large Image
 
567BIN - Small Image
 
567BIN - Large Image
Attachments
 
 
567BIN - Specification Sheet
Other Links
 
 
567BIN - Other
 
567BIN - Other
Brochures
 
 
567BIN - Brochure
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
600 V
Terminal Type
Insulation Displacement Connector
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown
Descriptions
Product Type
Insulation Displacement Connector
Long Description
Insulation Displacement Connector, Copper Conductor Material, Brown Insulation Color, 600 V, +221 °F Operating Temperature, 0.19 in (Run);0.145 in (Tap) Insulation Length, 0.01 lb
Features
3M(TM) Scotchlok(TM) 567 IDC Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection.The connector is polypropylene-insulated and self-stripping.It is 600V-rated for building wire and 1000V-rated for signs,fixtures and luminaires.3M(TM) Scotchlok(TM) 567 IDC Run or Tap Electrical Connector provides a dual-element connection.This connector is suitable for control circuit wiring,fixture wiring,appliance wiring,signal and PA systems and automotive/boat/RV
Short Description
567-BIN Insulation Displacement Connector
Special Features
Material Flame Retardant Polypropylene
Description
SCOTCHLOK ELECTRICAL IDC, BR, 18-14AWG
extra long description
3M 7000005879 3M™ Scotchlok™ IDC C
Additional Information
Maximum Operating Temperature
+221 °F
Insulation Length
0.19 in (Run);0.145 in (Tap)
Standards Met
UL;CSA;CE
package quantity
1000 Bin
Manufacturer Information
Manufacturers Part Number
7000005879
Brand
Scotchlok
sub brand
Scotchlok(TM)
GTIN
00054007148951
UPC
054007148951
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Insulation Displacement
Packaging
Weight
0.01 lb
Weight per each
0.0076
Carton
1000
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 567BIN.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 567BIN.

3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap...
  • Our Part #: 567BULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000005879
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($280.54) · 1,000 ($561.09) ·
567BULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.56

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 567BIN, though they may not be 100% alike.

3M™ Scotchlok™ Insulation Displacement Connector 567 Electrically Connects A Tap...
  • Our Part #: 567
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100167058
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($652.40) ·
567 - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.24

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat