F032850EC0 - 32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving

Sylvania

  • $3.47 (Each)
  • $3.47 (Each)

  • $104.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032850EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/850/ECO/22143
Description
32W T8 48" 5000K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 81 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221439 / 00046135221439
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Standard Packaging
$104.10 (Per 30)
Resources
Images
 
 
F032850EC0 - Large Image
 
F032850EC0 - Small Image
 
F032850EC0 - Large Image
Attachments
 
 
F032850EC0 - Specification Sheet
Other Links
 
 
F032850EC0 - Other
 
F032850EC0 - Other
Tech Bulletins
 
 
F032850EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Current Rating
20 A
Wattage
32
amperage rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
81
color rendering index (cri)
81
color temperature
5000
Finish
Phosphor Coated
Dimensions and Weight
Diameter
9/16 in;1.098 in
Length
4 ft;48 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T8 48" 5000K 82 CRI BI-PIN ENERGY SAVING
extra long description
SYL FO32850ECO/22143 FO32850ECO 30/
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T8, 81 CRI, 32 W
Special Features
Fast Acting Characteristics
Long Description
32W, 48" MOL, T8 OCTRON fluorescent lamp, 5000K color temperature, rare earth phosphor, 81 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
bulb shape
T8
average life
36000 h (12 hr on programmed rapid start)
Brightness (Lumens)
2950 lm
start type
Programmed Rapid Start
package quantity
30 CA
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO32/850/ECO/22143
sub brand
OSRAM SYLVANIA
GTIN
00046135221439
UPC
046135221439
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat