10RC10FLE - 12-10 Fork Terminal

Sta-Kon

  • $31.51 (Per 50)
  • $0.63 (Each)

  • $31.51 (Per 50)

  • $63.01 (Per 100)

  • $315.05 (Per 500)

  • $3,150.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC10FLE
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-10FL
Description
12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210807263 / 5414363136217 / 00786210807263
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.63 (Each)
Carton
$315.05 (Per 500)
Standard Packaging
$3,150.50 (Per 5,000)
Resources
Images
 
 
10RC10FLE - Large Image
 
10RC10FLE - Large Image
 
10RC10FLE - Large Image
 
10RC10FLE - Large Image
 
10RC10FLE - Small Image
 
10RC10FLE - Large Image
Other Links
 
 
10RC10FLE - Other
Attachments
 
 
10RC10FLE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Fork Terminal
Wire Size
12-10 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow
Dimensions and Weight
Overall Length
1.09 in
Descriptions
Description
12-10 FORK TERMINAL
Product Type
Fork Terminal
Long Description
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb
Features
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated.
Short Description
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
extra long description
ABB 10RC-10FL INS VINYL LKG FORK TE
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Insulation Length
0.220 in
Standards Met
UL E9809;CSA
Made in USA
yes
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-10FL
sub brand
Sta-Kon
GTIN
00786210807263
UPC
786210807263
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Locking Fork Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Wire Termination
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat