5231 - 3/8" STR Steel LT Conn

T&B Ind Fitting

  • $7.50 (Each)
  • $7.50 (Each)

  • $187.59 (Per 25)

  • $750.35 (Per 100)

Availability: In Stock Locally
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
5231
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5231
Description
3/8" STR Steel LT Conn
Liquid Tight Straight Connector, 3/8 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 In Length, 15/16 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 13.81 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052311 / 5414363142690 / 00786210052311
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Carton
$187.59 (Per 25)
Resources
Images
 
 
5231 - Small Image
 
5231 - Large Image
 
5231 - Large Image
 
5231 - Large Image
 
5231 - Large Image
 
5231 - Large Image
360 Images
 
 
5231 - 360 Image
Specifications Sheets
 
 
5231 - Specification Sheet
Other Links
 
 
5231 - Other
Attachments
 
 
5231 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
15/32 in;29.4 mm
Diameter
15/16 in;23.8 mm
Size
3/8 INCH
Descriptions
Product Type
Liquid Tight Straight Connector
Description
3/8" STR STEEL LT CONN
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight Straight Connector, 3/8 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 in Length, 15/16 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 13.81 lb/100
Features
Clamp, Beam, Length 2 Inches, Width 2 Inches, Jaw Opening 1 Inch, 3/8 Inch, 16 Threaded Opening, Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 3/8 in, Straight
extra long description
ABB 5231 3/8 IN NON-INSUL LIQ-TIGHT
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/8 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5231
sub brand
ABB
GTIN
00786210052311
UPC
786210052311
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/8 in
Packaging
Weight
13.81 lb/100
Weight per each
0.138
Carton
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5231.
Jump To:

Similar Items

Similar items are close alternatives to 5231, though they may not be 100% alike.

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT38
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($132.36) ·
LT38 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.29

Each

QTY:
Each
Add
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
  • Our Part #: 429LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 429-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($96.35) · 100 ($385.41) ·
429LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.85

Each

QTY:
Each
Add
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1...
  • Our Part #: ST38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-38
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($232.28) · 100 ($929.12) ·
ST38 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5231 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS38 AFC Cable Systems 00077680136688
ST38 Appleton Electric 00781381678957
LT38 Arlington 00018997323804
429SLT Bridgeport Fittings 00781747024299
429-LT2 Bridgeport Fittings 00781747154293
LT38 Eaton Crouse-Hinds 00784564300386
LTK38 Eaton Crouse-Hinds 00784564000033
LT38SA Eaton Crouse-Hinds 00784564962584
H038 Hubbell Wiring Device-Kellems 00783585034010
K038 Killark 00783936997926
MSTR-38 Madison Electric 00784297547133
LMM-01 Neer n/a
4Q38 O-Z Gedney 00783126617009
3401 Raco 00050169034019
H038 Raco n/a
LTM038 Raco n/a
5800 Regal n/a
LMM-01 Remke 00785411301105
5231 Thomas & Betts 00786210052311
LT100 Thomas & Betts n/a
5231AL Thomas & Betts 00786210802466
470ST Topaz 00751338144385
470 Topaz 00751338142503

* All prices subject to change.

Begin Live Chat