B618RUPC - 4-1/4" Round NM Workbox&Retainers

Carlon / Nutek

  • $3.05 (Each)
  • $3.05 (Each)

  • $304.72 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B618RUPC
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
B618RUPC
Description
4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481006237 / 00034481006237
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$304.72 (Per 100)
Resources
Images
 
 
B618RUPC - Small Image
 
B618RUPC - Large Image
 
B618RUPC - Large Image
Other Links
 
 
B618RUPC - Other
Specifications Sheets
 
 
B618RUPC - Specification Sheet
Attachments
 
 
B618RUPC - Specification Sheet
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
Polycarbonate
Shape
Round
amperage rating
Captive Nails
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2.7 in;68.6 mm
Diameter
4.38 in;111.2 mm
Descriptions
Product Type
Old Work Box
Long Description
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100
Features
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Short Description
Old Work Box, Polycarbonate, Blue, 18 cu.in
Special Features
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included
Description
4-1/4" ROUND NM WORKBOX&RETAINERS
extra long description
CL B618R-UPC 3/0-4/0 OLD WORK BOX
Additional Information
Mounting Type
Swing Clamps
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B618RUPC
sub brand
Carlon(R)
GTIN
00034481006237
UPC
034481006237
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Availability
Status
Inactive
Packaging
Weight
22.5 lb/100
Weight per each
0.225
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures.
Mounting
Swing clamps
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat