L7509C - 7.3" Natural/Clear Cable Tie

Catamount

  • $31.43 (Per 100)
  • $0.31 (Each)

  • $31.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L7509C
Manufacturer
Catamount
Manufacturer's Part Number
L-7-50-9-C
Description
7.3" Natural/Clear Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length, 0.0625 In (Minimum);1.75 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917207 / 5414363028772 / 00728494917207
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.31 (Each)
Carton
$31.43 (Per 100)
Resources
Images
 
 
L7509C - Small Image
 
L7509C - Large Image
Other Links
 
 
L7509C - Other
Attachments
 
 
L7509C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
7.435 in;188.85 mm
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Descriptions
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 in Length, 0.0625 in (Minimum);1.75 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Features
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 188.85mm (7.435 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 7.435;188.85 mm
Product Type
Cable Tie
Description
7.3" NATURAL/CLEAR CABLE TIE
extra long description
ABB L-7-50-9-C CABLE TIE 50LB 7 NA
Additional Information
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;100 CT
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);1.75 in (Maximum);44.45 mm (Maximum)
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
Made in USA
yes
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-7-50-9-C
GTIN
00728494917207
UPC
728494917207
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat