SS703Z - Ast WL TM SWTCH SNGL/3WAY WHT

Nsi

  • $64.30 (Each)
  • $64.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS703Z
Manufacturer
Nsi
Manufacturer's Part Number
SS703Z
Description
Ast WL TM SWTCH SNGL/3WAY WHT
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140425 / 7862611404256 / 00786261140425
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.30 (Each)
Resources
Images
 
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Small Image
 
SS703Z - Large Image
Tech Bulletins
 
 
SS703Z - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
3 x 5 in
Descriptions
Product Type
Timer Swtch
Long Description
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb
Features
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED White.
Short Description
Astro Wall Sw Timer 120/277V LED White
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving
Description
AST WL TM SWTCH SNGL/3WAY WHT
extra long description
TORK SS703Z Astro Wall Sw Timer 120
Additional Information
Time Setting Mode
168 h
Contact Form
SPST
Maximum Time Setting
168 h
Maximum ON/OFF Cycles
7
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+104 °F
Standards Met
cULus Listed
Made in USA
yes
Contact Rating
120 VAC
Timing Range
7 DAY
action
SPST
Contact Configuration
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
SS703Z
GTIN
00786261140425
UPC
786261140425
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Astronomic In Wall Timer
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Interior Lighting-Small Fans and Motors-Appliances
Operating Temperature
32 to +104 F
environmental conditions
32 to +104 F
Frequency Rating
60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat