Search Results for "cat6"

1-20 of 2000
NK6PPG24Y - Panduit

The Netkey® Flat Punchdown Keystone Patch Panel Terminates 4-Pair, 22–26 Awg, 100-Ohm Twisted Pair Cable. These Cat 6 Patch Panels Mount to 19" and 23" Racks and Incudes 24 Ports. The RJ45 Interface Provides A Quick Plug and Play Connection to RJ45 Patch Cords. This Punchdown Patch Panel Is 1 Ru, Made Of Steel and Is Black.

  • MFR Part #: NK6PPG24Y
  • Total Availability: 9
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,813.10) ·
NK6PPG24Y - Panduit Corporation

Total Availability: In Stock

AC346025 - Legrand-On-Q

Cat 6 Plug, Structured Wiring Application, Clear Color, Made In Usa, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;Ez-RJ45 Modular Plug Hand Tool (364555-01) Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.0900 LB Weight

  • MFR Part #: AC3460-25
  • Nacogdoches Availability: 5
  • Total Availability: 98
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 200 ($8,060.00) ·
AC346025 - Pass & Seymour/Legrand

Available now at Nacogdoches: In Stock

Total Availability: In Stock

302378BL2 - HCM

CAT6 Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable;Poe Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.20 In;5.08 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 11.45/305 KG/M;25.24/1000 LB/FT Weight

  • MFR Part #:
  • Total Availability: 18,000
  • Manufacturer: HCM
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($307.15) ·
302378BL2 - Proterial Cable America Inc

Total Availability: In Stock

9779641606 - Southwire

CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable

  • MFR Part #: I99993-1H
  • Total Availability: 53,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($624.52) ·
9779641606 - Southwire Company

Total Availability: In Stock

972721605 - Southwire

Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea

  • MFR Part #: I99995-8H
  • Total Availability: 4,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($388.67) ·
972721605 - Southwire Company

Total Availability: In Stock

NK6PC7BUY - Panduit

The Netkey® Cat 6 Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Enhanced Performance Modular Plugs. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord’S Slender Strain Relief Boot Provides Easy Access In High-Density Applications. The Patch Cord Is 7 Feet In Length and Blue.

  • MFR Part #: NK6PC7BUY
  • Total Availability: 30
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.40) ·
NK6PC7BUY - Panduit Corporation

Total Availability: In Stock

6CMR234BVD - Commodity Cables, Inc.

CAT6 600MHZ 23/4PR 1000' PB Mint Green

  • MFR Part #: 6CMR234BVD
  • Total Availability: 349,000 Feet
  • Manufacturer: Commodity Cables, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($228.87) ·
6CMR234BVD - Commodity Cables, Inc.

Total Availability: In Stock

972721606 - Southwire

Non-Plenum Data Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.03 LB/MFT

  • MFR Part #: I99995-2H
  • Total Availability: 431,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($290.26) ·
972721606 - Southwire Company

Total Availability: In Stock

NK6PC3BUY - Panduit

The Netkey® Cat 6 Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Enhanced Performance Modular Plugs. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord’S Slender Strain Relief Boot Provides Easy Access In High-Density Applications. The Patch Cord Is 3 Feet In Length and Blue.

  • MFR Part #: NK6PC3BUY
  • Total Availability: 90
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($100.80) ·
NK6PC3BUY - Panduit Corporation

Total Availability: In Stock

I999952H - Southwire

CAT6 23 Awg/4P Sol BC Utp CMR 250 MHZ Cable

  • MFR Part #: I99995-2H
  • Total Availability: 431,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($290.26) ·
I999952H - Southwire Company

Total Availability: In Stock

I999958H - Southwire

Multi-Conductor Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material

  • MFR Part #: 972721605
  • Total Availability: 4,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($388.67) ·
I999958H - Southwire Company

Total Availability: In Stock

972721601 - Southwire

Twisted Pair Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene (Non-Plenum);Fluorinated Ethylene Propylene (Plenum) Insulation Material, PVC Jacket Material, White, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.032 LB/MFT

  • MFR Part #: I99995-3H
  • Total Availability: 13,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($388.63) ·
972721601 - Southwire Company

Total Availability: In Stock

I999932H - Southwire Company

23/4 CAT6 Plenum Cable WH 1000'

  • MFR Part #: 9779641623
  • Available from manufacturer.
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($647.16) ·
I999932H - Southwire Company

Total Availability: Available from manufacturer.

972004606 - Southwire

Data Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material; 23 Awg Solid Conductor Size

  • MFR Part #: 972721606
  • Total Availability: 431,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($290.26) ·
972004606 - Southwire Company

Total Availability: In Stock

NK688MWH - Panduit

The Netkey® Cat 6 Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is White.

  • MFR Part #: NK688MWH
  • Total Availability: 45
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($266.75) ·
NK688MWH - Panduit Corporation

Total Availability: In Stock

CAT5E244PRBLUE - Southwire Company

24/4PR CAT5E Cable Blue

  • MFR Part #:
  • Nacogdoches Availability: 2,000 Feet
  • Total Availability: 233,159 Feet
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($248.98) ·
CAT5E244PRBLUE - Southwire Company

Available now at Nacogdoches: In Stock

Total Availability: In Stock

920414508 - Southwire

RG6 Catv 18 CCS Quad F+40% and 60AL CM/CL2 Catv Sweep to 3.0 GHZ

  • MFR Part #: 920414508
  • Total Availability: 9,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($143.89) ·
920414508 - Southwire Company

Total Availability: In Stock

I999931H - Southwire

Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Blue Jacket Color

  • MFR Part #: 9779641606
  • Total Availability: 53,000 Feet
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($624.52) ·
I999931H - Southwire Company

Total Availability: In Stock

962064609 - Southwire

Area Network Cable, 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl, Cetl Approval; Pull Box Standard Package; PVC Insulation Material; 24 Awg Solid Conductor Size; PVC Jacket Material; Gray Jacket Color; 0.2 Inch Cable Outer Diameter

  • MFR Part #: 962064609
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($350.76) ·
962064609 - Southwire Company

Total Availability: Available from manufacturer.

9779641623 - Southwire

Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Natural Jacket Color

  • MFR Part #: 9779641623
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($647.16) ·
9779641623 - Southwire Company

Total Availability: Available from manufacturer.

NK6PPG24Y - Panduit

The Netkey® Flat Punchdown Keystone Patch Panel Terminates 4-Pair, 22–26 Awg, 100-Ohm Twisted Pair Cable. These Cat 6 Patch Panels Mount to 19" and 23" Racks and Incudes 24 Ports. The RJ45 Interface Provides A Quick Plug and Play Connection to RJ45 Patch Cords. This Punchdown Patch Panel Is 1 Ru, Made Of Steel and Is Black.

MFR Part #:
NK6PPG24Y
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
10 Each ($2,813.10)
AC346025 - Legrand-On-Q

Cat 6 Plug, Structured Wiring Application, Clear Color, Made In Usa, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;Ez-RJ45 Modular Plug Hand Tool (364555-01) Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.0900 LB Weight

MFR Part #:
AC3460-25
Manufacturer:
Legrand-On-Q
Local Availability:
In Stock
Total Availability:
98 Each
Pkg Sizes:
200 Each ($8,060.00)
302378BL2 - SPC

CAT6 Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable;Poe Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.20 In;5.08 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 11.45/305 KG/M;25.24/1000 LB/FT Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
18,000 Each
Pkg Sizes:
1,000 Each ($307.15)
9779641606 - Southwire

CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable

MFR Part #:
I99993-1H
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
53,000 Feet
Pkg Sizes:
1,000 Feet ($624.52)
972721605 - Southwire

Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea

MFR Part #:
I99995-8H
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
4,000 Feet
Pkg Sizes:
1,000 Feet ($388.67)
NK6PC7BUY - Panduit

The Netkey® Cat 6 Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Enhanced Performance Modular Plugs. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord’S Slender Strain Relief Boot Provides Easy Access In High-Density Applications. The Patch Cord Is 7 Feet In Length and Blue.

MFR Part #:
NK6PC7BUY
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
10 Each ($119.40)

MFR Part #:
6CMR234BVD
Manufacturer:
Commodity Cables, Inc.
Local Availability:
Out Of Stock
Total Availability:
349,000 Feet
Pkg Sizes:
1,000 Feet ($228.87)
972721606 - Southwire

Non-Plenum Data Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.03 LB/MFT

MFR Part #:
I99995-2H
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
431,000 Feet
Pkg Sizes:
1,000 Feet ($290.26)
NK6PC3BUY - Panduit

The Netkey® Cat 6 Utp Patch Cord Is Constructed Of 24 Awg, Unshielded, Twisted Pair, Stranded, CM Cable With Enhanced Performance Modular Plugs. The Patented Tangle Free Latch Prevents Snags and Provides Easy Release Saving Time On Frequent Moves, Adds, and Changes. The Patch Cord’S Slender Strain Relief Boot Provides Easy Access In High-Density Applications. The Patch Cord Is 3 Feet In Length and Blue.

MFR Part #:
NK6PC3BUY
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
90 Each
Pkg Sizes:
10 Each ($100.80)
I999952H - Southwire

CAT6 23 Awg/4P Sol BC Utp CMR 250 MHZ Cable

MFR Part #:
I99995-2H
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
431,000 Feet
Pkg Sizes:
1,000 Feet ($290.26)
I999958H - Southwire

Multi-Conductor Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material

MFR Part #:
972721605
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
4,000 Feet
Pkg Sizes:
1,000 Feet ($388.67)
972721601 - Southwire

Twisted Pair Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene (Non-Plenum);Fluorinated Ethylene Propylene (Plenum) Insulation Material, PVC Jacket Material, White, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.032 LB/MFT

MFR Part #:
I99995-3H
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
13,000 Feet
Pkg Sizes:
1,000 Feet ($388.63)

MFR Part #:
9779641623
Manufacturer:
Southwire Company
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($647.16)
972004606 - Southwire

Data Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material; 23 Awg Solid Conductor Size

MFR Part #:
972721606
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
431,000 Feet
Pkg Sizes:
1,000 Feet ($290.26)
NK688MWH - Panduit

The Netkey® Cat 6 Utp RJ45 Punchdown Keystone Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested to Exceed Industry Standard Performance Requirements. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jacks Are Individually Serialized, and Are Compatible With Keystone Interfaces Such As Netkey® Faceplates, Modular Patch Panels, and Surface Mount Boxes. The Module Is White.

MFR Part #:
NK688MWH
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
25 Each ($266.75)

MFR Part #:
Manufacturer:
Southwire Company
Local Availability:
In Stock
Total Availability:
233,159 Feet
Pkg Sizes:
1,000 Feet ($248.98)
920414508 - Southwire

RG6 Catv 18 CCS Quad F+40% and 60AL CM/CL2 Catv Sweep to 3.0 GHZ

MFR Part #:
920414508
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
9,000 Feet
Pkg Sizes:
500 Feet ($143.89)
I999931H - Southwire

Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Blue Jacket Color

MFR Part #:
9779641606
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
53,000 Feet
Pkg Sizes:
1,000 Feet ($624.52)
962064609 - Southwire

Area Network Cable, 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl, Cetl Approval; Pull Box Standard Package; PVC Insulation Material; 24 Awg Solid Conductor Size; PVC Jacket Material; Gray Jacket Color; 0.2 Inch Cable Outer Diameter

MFR Part #:
962064609
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($350.76)
9779641623 - Southwire

Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Natural Jacket Color

MFR Part #:
9779641623
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($647.16)

Begin Live Chat