Add More Items
View All Quick Selects
Below you can add an image for 'd2pr2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
DPDT Relay 120VAC Coil
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$14.10
Each
This item is no longer available. Click to view alternate items.
General Purpose Plug-In Relay, D2PR, Standard Relay, 24 Vac, DPDT Latching, 180 Ohms
Total Availability: Available from manufacturer.
$88.85
General Purpose Plug-In Relay, D2PR, Standard Relay, 240 Vac, 4PDT
Total Availability: In Stock
$18.41
D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Voltage, 12A Nominal Current, Din Rail/Panel Mount, Elevator Wire Connection, Qty: 1, IP20 Enclosure, Eight-Pole
$23.98
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
$29.91
General Purpose Plug-In Relay, D2PR, Standard Relay, Test Button, 12 VDC, 4PDT, Indicating Light
$25.77
D2 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 11, 000 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, 250 Vac/125 VDC Max. Switching Voltage
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 Vac, DPDT, 180 Ohms
$42.88
D2 Series General Purpose Plug-In Relay, Plain Cover, 24 VDC Coil, 650 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, Silver (Gold Flashed) Contacts, 250 Vac/125 VDC Max. Switching Voltage
$86.68
Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048
$36.48
General Purpose Plug-In Relay, D7PR, Standard Relay, Test Button, 120 Vac, 4PDT, 2, 220 Ohms, Led Indicating Light, Flag Indicator, Lock-Down Door, Finger-Grip Cover, I.D. Tag
$35.46
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$12.24
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, TRNP Timing Relays, TMR5 and TRM6 Time Delay Relays, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, 8 Pins
D7 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 4430 Ohms Resistance, Plug-In Terminal, DPDT Contact Configuration, 15A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$34.27
Relay, DPDT Contact Configuration, 120 V, 15 A, Plug-In Terminal, 120 V Ac, 1.54 In Overall Length, 1.1 In Overall Width, 0.83 In Overall Height, 0.05 LB
General Purpose Plug-In Relay, D7PR, Standard Relay, 24 VDC, 4PDT, 388 Ohms
$44.81
DPDT Relay 24VDC Coil
$19.25
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
$23.46
D3 Series General Purpose Plug-In Relay, Latching Cover, 11 Pins, 120V Coil, 10, 000 Ohms Resistance, Octal Terminal, DPDT Contact Configuration, 16A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
$48.89
Eaton Crouse-Hinds Series D2S Photocell, 50/60 HZ, Photocell In Cover For Use With FS/FD Box, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
$1,245.34
20
Popularity
Default