Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$4.96
Each
Fluorescent Lamp, FA8 1-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 6500 K, 75 W, 4500 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 96.0 In Length, Instant, 1.4259 LB/Ea
Nacogdoches Availability: Out Of Stock
$14.12
Check out our new Lighting Showroom!
Fluorescent T8 Linear Lamp, Designation: F32T8/865/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, 6500 Deg K Color Temperature, Daylight 82 Cri, 47-25/32 In Length, 1 In Diameter
$2.25
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 800 Ma, 110 W, 7600 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 96.0 In Length, 1.3 LB/Ea
$17.57
F32 T8 6500K Product Line Extension
$5.18
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 75 W, 4400 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 0.87 LB/Ea
$18.69
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 85 W, 5350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.35 LB/Ea
$14.13
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$16.54
Ge Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
$8.11
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
$10.05
Linear F54T5HO/865 Lamp 54W, N/A6500K, 5000LU, Miniature Bi Pin Base, Dimmable, 24, 000 Hours, White
$5.04
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 6500K, Direct Drive, Single or Double Ended
$8.99
6 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 31W, 120-277V Input
$84.41
8 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 42W, 120-277V Input
$110.00
60W, 48"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$10.76
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$11.76
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications
$5.02
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
$64.75
4 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 21W, 120-277V Input
$54.25
5 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
$70.67
20
Popularity
Default