Add More Items
View All Quick Selects
Below you can add an image for 'prog timer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, White, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Total Availability: In Stock
Check local availability
Book Price
$58.51
Each
Timer, 120 V, 1 Pole
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$41.19
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
Total Availability:
This item is no longer available. Click to view alternate items.
The Models 330 and 360 Operate Delay Timers Are Designed For A Wide Range Of Industrial Applications. Examples Include Automatic and Machine Tool Control Circuits, Hvac Circuits, and Warm-Up Delay Circuits. The Model 330 Is A DPDT Potentiometer (Knob-Adjust) Timer. The Model 360 Is A DPDT, High-Accuracy Digital Input Timer. Solid-State Timing Circuits In Each Model Drive An Internal Electromechanical Relay. Each Model Is Functionally Interchangeable. They Are Available In A Variety Of Voltage and Timing Ra
$85.96
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
$57.35
Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.5 LB
$83.60
Timer With Backup Battery
$291.74
The Tork A502HW 2-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 10 Minutes to 2 Hours and Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$92.94
Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 X 1.75 X 4.125 In Size, 2.5 LB
$62.16
Wall Box Rotary Timer, Decorative Type; 1.8 Inch W X 1.85 Inch D X 4.2 Inch H Size; Ivory Color; With Hold Operation Type; Ul, Ul (Canada and Us), Csa Approval
$43.39
Timer, 60 Min Time Setting Mode, SPST/SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$69.78
Operate Delay Timer, Pin Connection Type, 10 A Current Rating, +140 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 8 - Pins, 2.45 In Overall Height, 3.60 In Overall Length, 1.75 In Overall Width, Csa Certified;Ul Recognized Standards Met, 40 to 260 V Ac/DC Voltage Rating, 5 Oz Weight
Delay On Break Timer
$69.84
7-Day Heavy-Duty Programmable Timer, 120-277 Vac, 15A, Light Almond
$83.62
P&S 97160I Disc No Sub
$45.14
Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
$67.39
Interval Timer 15 Min White
$65.69
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
$80.43
Wifi Timer, 40 Amps
$100.26
7-Day Standard Programmable Timer, 125 Vac, 15A, Light Almond
$67.06
20
Popularity
Default